6-1/2 x 3/8 in. High Density Foam Mini Roller Cover (Pack of 2)
Pro-Foam™ 6-1/2 x 3/8 in. High Density Foam Mini Roller Cover (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Pro-Foam™
- Material:
- High Density Foam
- Package Quantity:
- Pack of 2
- Product Type:
- Mini Roller Cover
- Size:
- 6-1/2 in x 3/8 in
- UPC:
- 071497144218