This product requires certification to purchase.

4 to 8 ft. Aluminum Fiberglass Extension Pole

Wooster®

Sherlock® GT® 4 to 8 ft. Aluminum Fiberglass Extension Pole

  • Fast #
  • Part #WR091
  • Item #4870171
  • Manufacturer Part #R091
4.5 out of 5 Customer Rating
Brand image
Wooster®

Sherlock® GT® 4 to 8 ft. Aluminum Fiberglass Extension Pole

  • Fast #
  • Part #WR091
  • Item #4870171
  • Manufacturer Part #R091
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Wooster® 4' to 8' Sherlock GT® Convertible™ extension pole
  • Designed to accept Sherlock GT® tools or standard threaded tools
  • Contains a conversion tip at the end of the grip to accept all threaded tools
  • Hexagon inner pole prevents twist and fatigue
  • Easily adjusts in 6" increments with a touch of the thumb
  • Locks securely in place
  • Extends & locks securely in place
  • Quick-click connection: Tools snap on, won't untwist
  • Includes standard threaded tool conversion tip
  • Requires Certification
Dimensions & Measurements
Length
8 ft
Width
1-1/2 in
Characteristics & Features
Brand Model Compatibility
BR047-18, R015-9, R016-9, R017-9, R030 - 9
Collection
Sherlock® GT®
Color Finish Name
Black, Silver
Material
Aluminum, Fiberglass
Warranty & Product Information
Application
Painting
Product Type
Extension Pole
UPC
071497149299