This product requires certification to purchase.

9 in. Roller Cover with 3/4 in. Nap

Wooster®

Wool™ 9 in. Roller Cover with 3/4 in. Nap

  • Fast #
  • Part #WRR6339
  • Item #5170298
  • Manufacturer Part #RR633-9
5 out of 5 Customer Rating
Brand image
Wooster®

Wool™ 9 in. Roller Cover with 3/4 in. Nap

  • Fast #
  • Part #WRR6339
  • Item #5170298
  • Manufacturer Part #RR633-9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Natural lambskin covers, hand sewn with extra attention to quality
  • Single-piece, heart of the pelt construction eliminates multiple seams and gaps
  • Very dense and soft to roll out the fastest, most uniform finish with all paints, including latex, alkyds, enamels, and urethanes
  • Thick professional phenolic core resists water and solvents
  • Hand sewn
  • Finest quality, 100% natural shearling
  • Requires Certification

Documents

Dimensions & Measurements
Length
9 in
Size
9 in
Thickness
3/4 in
Width
9 in
Characteristics & Features
Collection
Wool™
Material
Phenolic
Warranty & Product Information
Application
Paint
Product Type
Roller Cover
UPC
071497137081