This product requires certification to purchase.

110VAC/240VAC Hand Dryer in White

World Dryer

Advantage AD® 110VAC/240VAC Hand Dryer in White

  • Fast #
  • Part #WAD90
  • Item #9563492
  • Manufacturer Part #AD90
5 out of 5 Customer Rating
Brand image
World Dryer

Advantage AD® 110VAC/240VAC Hand Dryer in White

  • Fast #
  • Part #WAD90
  • Item #9563492
  • Manufacturer Part #AD90
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lower energy consumption than many competing models
  • Flexible design adjusts sound and speed with dial
  • Universal voltage simplifies installation (accepts 110–240 V input)
  • Durable and vandal-resistant to last for many years
  • Dries hands in 25 seconds
  • Durable white ABS cover
  • ADA compliant with optional ADA recess kit or ADA wall guard
  • 5-year limited warranty
  • Requires Certification
Dimensions & Measurements
CFM
180 ft3/min
Depth
10-1/10 in
Height
10-1/10 in
Length
5-3/5 in
Width
9-2/5 in
Characteristics & Features
Collection
Advantage AD®
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Wall Mount
Material Type
ABS
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
20
RPM
4800
Volts
110VAC/240VAC
Watts
1400 W
Warranty & Product Information
Product Type
Dryer