This product requires certification to purchase.

30 x 12 x 12 in. Wall Cabinet in White

Worldmart

30 x 12 x 12 in. Wall Cabinet in White

  • Fast #
  • Part #WWSFOW3012
  • Item #10113084
  • Manufacturer Part #WS-W3012
3.3 out of 5 Customer Rating
Worldmart

30 x 12 x 12 in. Wall Cabinet in White

  • Fast #
  • Part #WWSFOW3012
  • Item #10113084
  • Manufacturer Part #WS-W3012
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
12 in
Overall Depth
12 in
Overall Length
30 in
Wall Cabinet Size
30 in x 12 in x 12 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Door Style
Shaker
Installation Type
Wall Mount
Material
Plywood
Number of Doors
2