This product requires certification to purchase.

20X15 CRMC C/TOP VES *CERAMI WHIT

WS Bath Collections

Ceramica 20X15 CRMC C/TOP VES *CERAMI WHIT

  • Fast #
  • Part #WLVA120
  • Item #9066959
  • Manufacturer Part #LVA 120
5 out of 5 Customer Rating
WS Bath Collections

Ceramica 20X15 CRMC C/TOP VES *CERAMI WHIT

  • Fast #
  • Part #WLVA120
  • Item #9066959
  • Manufacturer Part #LVA 120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Made in the Italy
  • Requires Certification
Dimensions & Measurements
Depth
15-2/5 in
Drain Opening
1-7/10 in
Height
6-3/10 in
Length
20-9/10 in
Sink Size Range
20 in - 25.99 in
Width
15-2/5 in
Included Components
Overflow Included
No
Characteristics & Features
Collection
Ceramica
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Sink Installation Type
Vessel Mount
Sink Material
Ceramic
Vessel Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
WLVA120