This product requires certification to purchase.

30 x 22 in. Wall Mount Vanity in Brushed Nickel & White

Wyndham Collection

Miranda 30 x 22 in. Wall Mount Vanity in Brushed Nickel & White

  • Fast #
  • Part #W840193326279
  • Item #9791512
  • Manufacturer Part #WCF292930SWHWCUNSM24
4.1 out of 5 Customer Rating
Brand image
Wyndham Collection

Miranda 30 x 22 in. Wall Mount Vanity in Brushed Nickel & White

  • Fast #
  • Part #W840193326279
  • Item #9791512
  • Manufacturer Part #WCF292930SWHWCUNSM24
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Constructed of environmentally friendly zero emissions plywood and veneer, engineered for durability and to prevent warping
  • Unique and striking contemporary floor standing design
  • Fully extending undermount 3D adjustable soft close drawer slides
  • Minimal assembly required
  • Deep dovetailed drawers
  • Includes interior compartment drawer
  • Concealed soft close door hinges
  • Faucet not included
  • Two functional doors
  • Plenty of storage and counter space
  • Requires Certification
Dimensions & Measurements
Depth
22 in
Height
33-3/4 in
Width
30 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Miranda
Color Finish Category
Whites
Color Finish Name
Brushed Nickel, White
Installation Type
Freestanding
Material
Cultured Marble, Plywood, Veneer
Number of Doors
2
Number of Drawers
1
Number of Holes
1 Hole
Sink Installation Type
Undermount
Sink Material
Porcelain
Warranty & Product Information
ADA Compliant
No
UPC
840193326279