This product requires certification to purchase.

50 lb. Bentonite Drilling Fluid

Wyo-Ben

Tru-Bore® 50 lb. Bentonite Drilling Fluid

  • Fast #
  • Part #W43750050
  • Item #7236639
  • Manufacturer Part #4375-0050
3.3 out of 5 Customer Rating
Brand image
Wyo-Ben

Tru-Bore® 50 lb. Bentonite Drilling Fluid

  • Fast #
  • Part #W43750050
  • Item #7236639
  • Manufacturer Part #4375-0050
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Tru-Bore® is a highly concentrated Bentonite based drilling fluid designed for difficult drilling operations in both vertical and horizontal borings
  • Tru-Bore® is extremely effective high performance viscosifier for horizontal drilling applications to maintain hole integrity during pullback
  • It is non-toxic and environmentally safe
  • Requires Certification

Documents

Dimensions & Measurements
Size
50 lb
Characteristics & Features
Collection
Tru-Bore®
Material
Bentonite
Warranty & Product Information
Product Type
Drilling Fluid