This product requires certification to purchase.

10 in. Pop-Up Wipes Box In White (90 per Box)

This product has been replaced by

WYPALL L40 WIPES PU BX 90 WHIT (Case of 9)
WypAll® WYPALL L40 WIPES PU BX 90 WHIT (Case of 9)
Manufacturer Part #03046
WypAll®

L40 10 in. Pop-Up Wipes Box In White (90 per Box)

  • Fast #
  • Part #K03046EA
  • Item #1206855
  • Manufacturer Part #03046
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

WYPALL L40 WIPES PU BX 90 WHIT (Case of 9)
WypAll® WYPALL L40 WIPES PU BX 90 WHIT (Case of 9)
Manufacturer Part #03046
WypAll®

L40 10 in. Pop-Up Wipes Box In White (90 per Box)

  • Fast #
  • Part #K03046EA
  • Item #1206855
  • Manufacturer Part #03046
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 90 Sheets/Box; 9 Boxes of WypAll® PowerClean™ L40 Extra Absorbent Towels/Case; 810 Sheets/Case; White; Pop-Up Box; Limited Use Towels
  • Specially designed to absorb liquids, lubricants and oils.
  • Features a plush, soft surface with pockets in the inner layer to enhance absorbency.
  • Great for wiping up spills large and small.
  • Extra soft and absorbent.
  • Requires Certification
Dimensions & Measurements
Height
17 in
Length
10 in
Package Quantity
Box of 90
Width
10 in
Characteristics & Features
Collection
L40
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Material Type
Polypropylene
Warranty & Product Information
Application
Industrial
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Box Wipes