This product requires certification to purchase.

9-1/2 x 12 in. Towel (Canister of 50, Case of 8)

WypAll®

9-1/2 x 12 in. Towel (Canister of 50, Case of 8)

  • Fast #
  • Part #K58310
  • Item #7796058
  • Manufacturer Part #58310
3.9 out of 5 Customer Rating
Brand image
WypAll®

9-1/2 x 12 in. Towel (Canister of 50, Case of 8)

  • Fast #
  • Part #K58310
  • Item #7796058
  • Manufacturer Part #58310
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 50 Sheets/Canister; 8 Canisters of WypAll® PowerClean™ ProScrub™ Heavy Duty Wet Towels/Case; 400 Sheets/Case; Green and White; Dual Action Cleaning; Large 9.5" x 12" Wipes; Wipes & Free Canister
  • Easy, handy clean-up of tough soils from hands, tools & work surfaces.
  • Features a scrubby side to lift up the toughest grime and a smooth side so nothing's left behind.
  • Citrus-powered cleaning formula; Alcohol-free, dermatologist tested.
  • Extra large size to remove heavy grease, glue, oil, marker, paint, tar and more.
  • Requires Certification
Dimensions & Measurements
Length
12 in
Package Quantity
Canister of 50, Case of 8
Size
9-1/2 in x 12 in
Width
9-1/2 in
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green, White
Warranty & Product Information
Application
Cleaning, Industrial, Residential
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Product Type
Towel
UPC
036000583106