This product requires certification to purchase.

5 in. x 5 ft. Hub Cast Iron Soil Pipe

XH 1 5 in. x 5 ft. Hub Cast Iron Soil Pipe

  • Fast #
  • Part #XHSHPSS
  • Item #2742
  • Manufacturer Part #XH 00001 1200
3.8 out of 5 Customer Rating

XH 1 5 in. x 5 ft. Hub Cast Iron Soil Pipe

  • Fast #
  • Part #XHSHPSS
  • Item #2742
  • Manufacturer Part #XH 00001 1200
3.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 5 Bundle: 5 Lift: 115
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system with great wall thickness and extremely high crush strength
  • Manufactured from 100% recycled content; not intended for pressure use
  • Excellent sound-deadening qualities that withstands extreme temperatures and conditions
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connections
Hub x Hub
Length
5 ft
Wall Thickness
0.25 in
Weight
73.699 lb
Characteristics & Features
Collection
XH 1
Material
Cast Iron
PipeTubing Size
5 in
Schedule Class
Extra Heavy
Warranty & Product Information
ANSI
ANSI A 112.5.1
ASTM
ASTM A 74
CSA Certified
No
ISO
ISO 9001:2008
NSF Certified
Yes
Origin
Domestic
UPC
611942020331