This product requires certification to purchase.

1-1/2 in. Flange Ductile Iron Ball Check Valve

XOMOX

1-1/2 in. Flange Ductile Iron Ball Check Valve

  • Fast #
  • Part #XLC13BJ
  • Item #3296079
  • Manufacturer Part #5H2110
3.3 out of 5 Customer Rating
Brand image
XOMOX

1-1/2 in. Flange Ductile Iron Ball Check Valve

  • Fast #
  • Part #XLC13BJ
  • Item #3296079
  • Manufacturer Part #5H2110
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Improve protection of your critical equipment and avoid process cross contamination by reducing backflow through the lined ball check valve
  • The XLC's unique flexible seat enables Class A and API-598 sealing, a first for lined ball check valves
  • Operates in both vertical and horizontal positions
  • Metal to metal contact at the joint seal and wide conical plastic connection dramatically reduce the risk of dangerous external leaks
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged x Flanged
Valve Size
1-1/2 in
Weight
23 lb
Characteristics & Features
Valve Body Material
Ductile Iron
Valve Body Style
Ball-check
Valve Type
Check Valve
Warranty & Product Information
NSF Certified
No
UL Listed
No