This product requires certification to purchase.

3 in. Ductile Iron Full Port Flanged 150# Ball Valve

XOMOX

3 in. Ductile Iron Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #XLB12A1P628P16HM
  • Item #4130841
  • Manufacturer Part #6H4010H
3.8 out of 5 Customer Rating
Brand image
XOMOX

3 in. Ductile Iron Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #XLB12A1P628P16HM
  • Item #4130841
  • Manufacturer Part #6H4010H
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • XOMOX® XLB lined ball valves offer economical solutions for the vast majority of chemical applications while maintaining the highest possible degree of performance in terms of in-line leakage and fugitive emissions
  • The lower torque of XLB lined ball valve designs permits use of smaller actuators, allowing cost reductions and creating space saving opportunities
  • Innovative "pressure assisted" SX seal device provides the highest protection from fugitive emissions
  • The XLB dynamic body joint design retains pressure boundary during thermal cycles
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
8 in
Pressure Class
150#
Valve Size
3 in
Weight
51 lb
Characteristics & Features
Clean Bagged
No
Material
Ductile Iron
Valve Body Material
Ductile Iron
Valve Body Style
Ball
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
145
Warranty & Product Information
ASME
ASME B16.10, ASME B16.5 Class 150
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
UL Listed
No