This product requires certification to purchase.

1 in. Ductile Iron Flanged Piston Check Valve

XOMOX

C202 1 in. Ductile Iron Flanged Piston Check Valve

  • Fast #
  • Part #XC202G
  • Item #3296074
  • Manufacturer Part #7503C91
4.8 out of 5 Customer Rating
Brand image
XOMOX

C202 1 in. Ductile Iron Flanged Piston Check Valve

  • Fast #
  • Part #XC202G
  • Item #3296074
  • Manufacturer Part #7503C91
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • PFA lined
  • Spring loaded plug to provide and automatic tight shut-off seal against backflow
  • Universal installation orientation
  • Especially well suited for low pressure applications
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
6 in
Pressure Class
150#
Valve Size
1 in
Weight
11 lb
Width
4-1/4 in
Characteristics & Features
Collection
C202
Material
Ductile Iron, Plastic
Material Type
PTFE
Valve Body Material
Ductile Iron
Valve Body Style
Bolted
Valve Seat Material
PTFE
Valve Type
Piston Check Valve
Warranty & Product Information
ANSI
ANSI Class 150
ASTM
ASTM A-395
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No