This product requires certification to purchase.

1-1/2 in. Ductile Iron Flanged Lockwing Handle Plug Valve

XOMOX

Figure 061 1-1/2 in. Ductile Iron Flanged Lockwing Handle Plug Valve

  • Fast #
  • Part #X0611P62P6WYJ
  • Item #9791587
  • Manufacturer Part #061-1-P6-2-P6-WY 1-1/2
4.3 out of 5 Customer Rating
Brand image
XOMOX

Figure 061 1-1/2 in. Ductile Iron Flanged Lockwing Handle Plug Valve

  • Fast #
  • Part #X0611P62P6WYJ
  • Item #9791587
  • Manufacturer Part #061-1-P6-2-P6-WY 1-1/2
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Locked in liner: There are no cavities where flow media can accumulate or contaminate
  • Large seal area: Cast-in ribs behind the body lining concentrate compression of the lining between the ribs and the plug
  • This assures a full circumferential in-line seal
  • There is also a full circumferential seal around the plug, both above and below the flow passage
  • In-line adjustments: The locked in lining resists shrinkage, collapse, and blow-out. Higher pressures and vacuums are easily handled
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
6-1/2 in
Pressure Class
150#
Valve Size
1-1/2 in
Characteristics & Features
Collection
Figure 061
Material
Ductile Iron, Carbon Steel
Material Type
PFA
Valve Body Material
Ductile Iron
Valve Body Style
2-way
Valve Operator
Lockwing Handle
Valve Type
Plug Valve
Warranty & Product Information
ANSI
ANSI B16.34
ASME
ASME B16.34
ASTM
ASTM D-5162
FM Approved
No
MSS
MSS SP-61
Recommended Valve Application
Benzene, Bromine, Chlorine, Hydrochloric Acid, Nitric Acid, Phosphoric Acid, Sea Water, Sulphuric Acid