This product requires certification to purchase.

3/4 in. Ductile Iron Full Port Flanged 150# Ball Valve

XOMOX

Series XLB 3/4 in. Ductile Iron Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #XLB13A1P628P16HF
  • Item #4310375
  • Manufacturer Part #6H0510H
5 out of 5 Customer Rating
Brand image
XOMOX

Series XLB 3/4 in. Ductile Iron Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #XLB13A1P628P16HF
  • Item #4310375
  • Manufacturer Part #6H0510H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • XOMOX® XLB lined ball valves offer economical solutions for the vast majority of chemical applications while maintaining the highest possible degree of performance in terms of in-line leakage and fugitive emissions
  • The lower torque of XLB lined ball valve designs permits use of smaller actuators, allowing cost reductions and creating space saving opportunities
  • Innovative "pressure assisted" SX seal device provides the highest protection from fugitive emissions
  • The XLB dynamic body joint design retains pressure boundary during thermal cycles
  • The body assembly has metal-to-metal connection that offers resistance against forces that may be created in the pipework
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure Class
150#
Valve Size
3/4 in
Characteristics & Features
Collection
Series XLB
Material
Ductile Iron
Valve Body Material
Ductile Iron
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Type
Ball Valve
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No