This product requires certification to purchase.

1 in. Ductile Iron Flanged Wrench Plug Valve

XOMOX

Tufline® 1 in. Ductile Iron Flanged Wrench Plug Valve

  • Fast #
  • Part #X0611P62P6WYG
  • Item #9791585
  • Manufacturer Part #061-1-P6-2-P6-WY 1
5 out of 5 Customer Rating
Brand image
XOMOX

Tufline® 1 in. Ductile Iron Flanged Wrench Plug Valve

  • Fast #
  • Part #X0611P62P6WYG
  • Item #9791585
  • Manufacturer Part #061-1-P6-2-P6-WY 1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Locked in liner: There are no cavities where flow media can accumulate or contaminate
  • Large seal area: Cast-in ribs behind the body lining concentrate compression of the lining between the ribs and the plug. This assures a full circumferential in-line seal. There is also a full circumferential seal around the plug, both above and below the flow passage
  • In-line adjustments: The locked in lining resists shrinkage, collapse, and blow-out. Higher pressures and vacuums are easily handled
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure Class
150#
Valve Size
1 in
Characteristics & Features
Collection
Tufline®
Material
Ductile Iron, Carbon Steel, Plastic
Material Type
PFA
Valve Body Material
Ductile Iron
Valve Disc Material
Carbon Steel
Valve Operator
Wrench
Valve Seat Material
PFA
Valve Type
Plug Valve
Warranty & Product Information
ANSI
ANSI B16.34, ANSI B16.42
ASTM
ASTM D-5162
MSS
MSS SP-61
Recommended Valve Application
Benzene, Bromine, Chlorine, Hydrochloric Acid, Nitric Acid, Phosphoric Acid, Sea Water, Sulphuric Acid