This product requires certification to purchase.

3 in. Stainless Steel Flanged Wrench with Locking Device Sleeved Plug Valve

XOMOX

Tufline® 3 in. Stainless Steel Flanged Wrench with Locking Device Sleeved Plug Valve

  • Fast #
  • Part #X067I66P6WYM
  • Item #9341722
  • Manufacturer Part #067I66P6WYM
4.5 out of 5 Customer Rating
Brand image
XOMOX

Tufline® 3 in. Stainless Steel Flanged Wrench with Locking Device Sleeved Plug Valve

  • Fast #
  • Part #X067I66P6WYM
  • Item #9341722
  • Manufacturer Part #067I66P6WYM
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Cavity free
  • 360° port lip design to ensure sleeve containment
  • No cold-flow, deformation, or rotation of the sleeve
  • Large shut-off area to assure long-lasting in-line sealing
  • Easy in-line adjustability
  • No seizing. No sticking
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
8 in
Pressure Class
150#
Valve Size
3 in
Characteristics & Features
Collection
Tufline®
Material
Stainless Steel, Plastic
Material Type
302, 304, 304L, 316, 316L, PFA
Valve Body Material
Stainless Steel
Valve Disc Material
Stainless Steel
Valve Operator
Wrench with Locking Device
Valve Port Opening
Full Port
Valve Seat Material
PFA
Valve Type
Sleeved Plug Valve
Warranty & Product Information
ANSI
ANSI Class 150
ASME
ASME B16.34, ASME Class 150
ASTM
ASTM A-240, ASTM A-351 CF3, ASTM A-351 CF8, ASTM A-351 CF3M, ASTM A-351 CF8M
Recommended Valve Application
Chemical, Fertilizer, Polymer, Pulp and Paper, Slurry, Water