This product requires certification to purchase.

115 Watt 1300 CFM 1.0 Amp 4-Speed 12 in Axial Air Circulator Fan with Built-in 3-Hour Timer in Green

XPOWER

115 Watt 1300 CFM 1.0 Amp 4-Speed 12 in Axial Air Circulator Fan with Built-in 3-Hour Timer in Green

  • Fast #
  • Part #XFC200
  • Item #9055078
  • Manufacturer Part #FC-200
4.1 out of 5 Customer Rating
Brand image
XPOWER

115 Watt 1300 CFM 1.0 Amp 4-Speed 12 in Axial Air Circulator Fan with Built-in 3-Hour Timer in Green

  • Fast #
  • Part #XFC200
  • Item #9055078
  • Manufacturer Part #FC-200
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
CFM
1300 ft3/min
Cord Length
6 ft
Height
9 in
Length
17-1/3 in
Width
15-2/5 in
Characteristics & Features
Color Finish Name
Green
Material
Plastic
Material Type
Polyethylene
Electrical & Operational Information
AMP
1
Volts
115V
Warranty & Product Information
Application
Commercial
Type
XFC200
UL Listed
Yes