This product requires certification to purchase.

138 Watt 600 CFM 1.2 Amps 3-Speed Mini Mighty Centrifugal Air Mover with Built-in Power Outlets for Daisy Chain in Blue

XPOWER

138 Watt 600 CFM 1.2 Amps 3-Speed Mini Mighty Centrifugal Air Mover with Built-in Power Outlets for Daisy Chain in Blue

  • Fast #
  • Part #XP80ABLUE
  • Item #9055095
  • Manufacturer Part #P-80A-BLUE
4 out of 5 Customer Rating
Brand image
XPOWER

138 Watt 600 CFM 1.2 Amps 3-Speed Mini Mighty Centrifugal Air Mover with Built-in Power Outlets for Daisy Chain in Blue

  • Fast #
  • Part #XP80ABLUE
  • Item #9055095
  • Manufacturer Part #P-80A-BLUE
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
CFM
600 ft3/min
Cord Length
10 ft
Height
12-1/3 in
Length
11-1/2 in
Width
9-1/3 in
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Material Type
Polyethylene
Electrical & Operational Information
AMP
1.2
RPM
1480
Volts
115V
Warranty & Product Information
Application
Water Restoration Jobs
Type
XP80ABLUE
UL Listed
Yes