This product requires certification to purchase.

1/5 HP 800 CFM 2.3 Amps 3-Speed Mini Mighty Centrifugal Air Mover with Built-in Power Outlets for Daisy Chain & 3-Hour Timer in Red

XPOWER

1/5 HP 800 CFM 2.3 Amps 3-Speed Mini Mighty Centrifugal Air Mover with Built-in Power Outlets for Daisy Chain & 3-Hour Timer in Red

  • Fast #
  • Part #XP230ATRED
  • Item #9055059
  • Manufacturer Part #P-230AT-RED
4 out of 5 Customer Rating
Brand image
XPOWER

1/5 HP 800 CFM 2.3 Amps 3-Speed Mini Mighty Centrifugal Air Mover with Built-in Power Outlets for Daisy Chain & 3-Hour Timer in Red

  • Fast #
  • Part #XP230ATRED
  • Item #9055059
  • Manufacturer Part #P-230AT-RED
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
CFM
800 ft3/min
Cord Length
10 ft
Height
13-1/3 in
Length
10-2/3 in
Width
12-2/5 in
Characteristics & Features
Color Finish Name
Red
Material
Plastic
Material Type
Polyethylene
Electrical & Operational Information
AMP
2.3
Horsepower
1/5 hp
RPM
1500
Volts
115V
Warranty & Product Information
Application
Water Restoration Jobs
Type
XP230ATRED
UL Listed
Yes