This product requires certification to purchase.

Cylindrical Privacy Lever Lockset in Satin Chrome

Yale Security

Augusta Cylindrical Privacy Lever Lockset in Satin Chrome

  • Fast #
  • Part #EAU4602LN626
  • Item #7048466
  • Manufacturer Part #AU4602LN626
5 out of 5 Customer Rating
Brand image
Yale Security

Augusta Cylindrical Privacy Lever Lockset in Satin Chrome

  • Fast #
  • Part #EAU4602LN626
  • Item #7048466
  • Manufacturer Part #AU4602LN626
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Backset 2 3/4"
  • Augusta Lever design
  • Stainless steel latch bolt provides added strength and wear resistance
  • For Door Thickness- 1 3/4 in to 2-1/4 in
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Thickness
1-3/4 in - 2-1/4 in
Characteristics & Features
Collection
Augusta
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Handle Type
Privacy
Material
Stainless Steel
Security Grade
2
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI Grade 2
UL Listed
Yes
UPC
013923017130