This product requires certification to purchase.

1 x 1-3/8 in. Stainless Steel Pocket Thermometer

YELLOW JACKET®

1 x 1-3/8 in. Stainless Steel Pocket Thermometer

  • Fast #
  • Part #RIT69252
  • Item #10278900
  • Manufacturer Part #69252
3.2 out of 5 Customer Rating
Brand image
YELLOW JACKET®

1 x 1-3/8 in. Stainless Steel Pocket Thermometer

  • Fast #
  • Part #RIT69252
  • Item #10278900
  • Manufacturer Part #69252
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1" and 1-3/8" dial thermometers are adjustable with a 5" stainless steel stem
  • Colored sheath with pocket clip
  • Individually calibrated and shock resistant
  • Requires Certification
Dimensions & Measurements
Diameter
1 in
Length
5-1/2 in
Characteristics & Features
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Temperature Range
40 to 160 Deg F
Warranty & Product Information
UPC
686800692524