This product requires certification to purchase.

2" 0-30 lb. Gas Test Gauge for 1" Pipe

YELLOW JACKET®

2" 0-30 lb. Gas Test Gauge for 1" Pipe

  • Fast #
  • Part #R78085
  • Item #289982
  • Manufacturer Part #78085
5 out of 5 Customer Rating
Brand image
YELLOW JACKET®

2" 0-30 lb. Gas Test Gauge for 1" Pipe

  • Fast #
  • Part #R78085
  • Item #289982
  • Manufacturer Part #78085
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ±1.5% FS
  • Test system pressure for leaks in new installation
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
2-1/2 in
Length
15 in
Characteristics & Features
Color Finish Name
Black, White, Bronze
Material
Steel, Plastic, Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Pressure - High
30
Warranty & Product Information
UPC
686800780856