This product requires certification to purchase.

60 in. 1/4 in. Left-Hand to 1/4 in. Right-Hand Threaded Hose

YELLOW JACKET®

60 in. 1/4 in. Left-Hand to 1/4 in. Right-Hand Threaded Hose

  • Fast #
  • Part #R30260
  • Item #10275772
  • Manufacturer Part #30260
4.6 out of 5 Customer Rating
Brand image
YELLOW JACKET®

60 in. 1/4 in. Left-Hand to 1/4 in. Right-Hand Threaded Hose

  • Fast #
  • Part #R30260
  • Item #10275772
  • Manufacturer Part #30260
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A2L Compatible
  • HOSE LENGTH 60"
  • A2L Yellow Plus II Charging Hose 60", 1/4" LH to 1/4" RH, 45 degree
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Height
1/2 in
Length
12 in
Weight
0.51 lb
Width
12 in
Characteristics & Features
A2L Compatible
Yes
Color Finish Name
Yellow
Material
Rubber
Tool Type
Service Kit
Electrical & Operational Information
Pressure - High
4000
Warranty & Product Information
Type
R30260
UPC
686800302607