This product requires certification to purchase.

60 in. 1/4 in. Left-Hand to 1/4 in. Right-Hand Threaded Hose with Ball Valve

YELLOW JACKET®

60 in. 1/4 in. Left-Hand to 1/4 in. Right-Hand Threaded Hose with Ball Valve

  • Fast #
  • Part #RIT30460
  • Item #10275773
  • Manufacturer Part #30460
5 out of 5 Customer Rating
Brand image
YELLOW JACKET®

60 in. 1/4 in. Left-Hand to 1/4 in. Right-Hand Threaded Hose with Ball Valve

  • Fast #
  • Part #RIT30460
  • Item #10275773
  • Manufacturer Part #30460
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • A2L Compatible
  • HOSE LENGTH 60"
  • A2L Yellow Plus II Charging Hose 60", 1/4" LH to 1/4" RH, 45dregree w/ Ball Valve
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Height
5/8 in
Length
12 in
Weight
0.64 lb
Width
12 in
Characteristics & Features
A2L Compatible
Yes
Color Finish Name
Yellow
Material
Rubber
Tool Type
Service Kit
Electrical & Operational Information
Pressure - High
4000
Warranty & Product Information
Type
RIT30460
UPC
686800304601