This product requires certification to purchase.

1 pt Vacuum Pump Oil

YELLOW JACKET®

SuperEvac™ 1 pt Vacuum Pump Oil

  • Fast #
  • Part #RIT93091
  • Item #7689162
  • Manufacturer Part #93091
3.6 out of 5 Customer Rating
Brand image
YELLOW JACKET®

SuperEvac™ 1 pt Vacuum Pump Oil

  • Fast #
  • Part #RIT93091
  • Item #7689162
  • Manufacturer Part #93091
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
11/2 in
Length
10 in
Weight
24.45 lb
Width
10-1/4 in
Characteristics & Features
Collection
SuperEvac™
Color Finish Name
Clear
Material
Mineral Oil
Proposition 65
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
CE Approved
Yes
UPC
686800930916