This product requires certification to purchase.

titanmax digital manifold kit

YELLOW JACKET®

titanmax digital manifold kit

  • Fast #
  • Part #RIT40880
  • Item #10409157
  • Manufacturer Part #40880
3.2 out of 5 Customer Rating
Brand image
YELLOW JACKET®

titanmax digital manifold kit

  • Fast #
  • Part #RIT40880
  • Item #10409157
  • Manufacturer Part #40880
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Measures high and low side pressures and temperatures
  • Displays vapor and liquid saturation temperatures
  • Calculates system superheat and subcooling
  • On-board data logging; export to your computer with USB or to your phone via YJACK VIEW® App
  • Compatible with measureQuick® App
  • Pressure hold mode displays rate of change for vacuum and positive pressure measurements
  • Wirelessly measure and display relative humidity, dry bulb, wet bulb and dew point temperature alongside system pressure and temperature measurements with YJACK DEW®
  • High resolution, full color, backlit, 5? touchscreen display
  • Robust housing with ergonomic grip
  • External vacuum sensor with high and low alarms
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Male Flare
End Connection 2
Female Flare
End Connections
Male Flare x Female Flare
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Height
9 in
Length
19-3/4 in
Pressure - Maximum
740 psi
Width
16-1/2 in
Characteristics & Features
Brand Model Compatibility
TITANMAX
Proposition 65
WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or reproductive harm.
Electrical & Operational Information
Maximum Temperature
130
Warranty & Product Information
Origin
Domestic
Type
RIT40880
UPC
686800408804