This product requires certification to purchase.

Digital Manifold

YELLOW JACKET®

TITANMAX™ Digital Manifold

  • Fast #
  • Part #R40881
  • Item #10350323
  • Manufacturer Part #40881
5 out of 5 Customer Rating
Brand image
YELLOW JACKET®

TITANMAX™ Digital Manifold

  • Fast #
  • Part #R40881
  • Item #10350323
  • Manufacturer Part #40881
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The YELLOW JACKET® TITANMAX™ Digital Manifold provides the easiest path to system measurements. This4-valve manifold provides fast and accurate measurements for refrigeration and A/C systems. The high resolution backlit touchscreen display erases the need for multifunction buttons and provides clear graphical and digital measurements. It also features internal data logging.
  • Connect via Bluetooth® to the YJACK VIEW® App or measureQuick®App for further analysis. Measures high and low side pressures and temperatures
  • Displays vapor and liquid saturation temperatures
  • On-board data logging; export to your computer with USB or to your phone via YJACK VIEW® App
  • Compatible with measure Quick® App
  • Wirelessly measure and display relative humidity, dry bulb, wet bulb and dew point temperature alongside system pressure and temperature measurements with YJACK DEW®
  • High resolution, full color, backlit, 5" touchscreen display
  • Larger temperature clamps (2) for up to 1-5/8" pipes
  • Bluetooth® 5.2; range up to 1,000 feet
  • Maximum working pressure 740 psia (51.0 bar)
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
End Connection 1
Male Flare
End Connection 2
Male Flare
End Connections
Male Flare
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1/4 in x 3/8 in
Height
5-1/4 in
Length
9-1/4 in
Pressure - Maximum
740 psi
Characteristics & Features
A2L Compatible
Yes
Collection
TITANMAX™
Material
Metal, Plastic
Electrical & Operational Information
Maximum Temperature
120
Warranty & Product Information
Type
R40881
UPC
686800408811