This product requires certification to purchase.

TUBE REAM BURR Remover

YELLOW JACKET®

TUBE REAM BURR Remover

  • Fast #
  • Part #R60161
  • Item #1672989
  • Manufacturer Part #60161
3.9 out of 5 Customer Rating
Brand image
YELLOW JACKET®

TUBE REAM BURR Remover

  • Fast #
  • Part #R60161
  • Item #1672989
  • Manufacturer Part #60161
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1-3/4 in
Length
5-1/2 in
Weight
0.06 lb
Width
1-3/4 in
Characteristics & Features
Color Finish Name
Red
Material
Plastic, Steel
Proposition 65
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tool Type
Reamer
Warranty & Product Information
Application
HVAC
Type
R60161
UPC
686800601618