This product requires certification to purchase.

30 oz. Rambler Tumbler in Stainless Steel

Yeti Coolers

30 oz. Rambler Tumbler in Stainless Steel

  • Fast #
  • Part #YYRAM30
  • Item #4833656
  • Manufacturer Part #YRAM30
5 out of 5 Customer Rating
Brand image
Yeti Coolers

30 oz. Rambler Tumbler in Stainless Steel

  • Fast #
  • Part #YYRAM30
  • Item #4833656
  • Manufacturer Part #YRAM30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made with kitchen-grade stainless steel, so they’re puncture- and rust-resistant
  • Keeps cold drinks cold and hot drinks hot until the last sip
  • Dishwasher safe because no one needs more work to do
  • Requires Certification
Dimensions & Measurements
Capacity
30 oz
Diameter
4 in
Height
7-7/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Stainless Steel
Warranty & Product Information
UPC
014394526145