This product requires certification to purchase.

65 qt Cooler Roadie in Tan

Yeti Coolers

65 qt Cooler Roadie in Tan

  • Fast #
  • Part #YYT65T
  • Item #3880607
  • Manufacturer Part #YT65T
5 out of 5 Customer Rating
Brand image
Yeti Coolers

65 qt Cooler Roadie in Tan

  • Fast #
  • Part #YYT65T
  • Item #3880607
  • Manufacturer Part #YT65T
5 out of 5 Customer Rating

X Points

Color Finish Name: Tan Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Capacity
39 gal
Height
16 in
Length
30-1/2 in
Width
17-1/2 in
Characteristics & Features
Color Finish Name
Tan
Material
Plastic
Warranty & Product Information
UPC
014394530661