This product requires certification to purchase.

30 oz. Stainless Steel Cup in Rescue Red

Yeti Coolers

Rambler® 30 oz. Stainless Steel Cup in Rescue Red

  • Fast #
  • Part #YYRAM30RR
  • Item #10050658
  • Manufacturer Part #YRAM30RR
5 out of 5 Customer Rating
Brand image
Yeti Coolers

Rambler® 30 oz. Stainless Steel Cup in Rescue Red

  • Fast #
  • Part #YYRAM30RR
  • Item #10050658
  • Manufacturer Part #YRAM30RR
5 out of 5 Customer Rating

X Points

Color Finish Name: Rescue Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Cup holder compatible
  • Splash resistant
  • Dishwasher safe
  • Double-wall vacuum insulated
  • Requires Certification
Dimensions & Measurements
Capacity
30 oz
Height
7-4/5 in
Size
7-4/5 in x 4 in
Width
4 in
Characteristics & Features
Collection
Rambler®
Color Finish Category
Reds
Color Finish Name
Rescue Red
Material
Stainless Steel
Material Type
18-8
Warranty & Product Information
UPC
888830230008