This product requires certification to purchase.

1/2 hp 1075 RPM Motor

YORK®

1/2 hp 1075 RPM Motor

  • Fast #
  • Part #YS102435647000
  • Item #3179124
  • Manufacturer Part #S1-02435647000
3.4 out of 5 Customer Rating
Brand image
YORK®

1/2 hp 1075 RPM Motor

  • Fast #
  • Part #YS102435647000
  • Item #3179124
  • Manufacturer Part #S1-02435647000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Blower Type:
4 Speed
Horsepower:
1/2 hp
Product Type:
Motor
RPM:
1075
RPM Range:
900-1150
UPC:
688714829591