1/3 hp 850 RPM 460V Fan Motor
1/3 hp 850 RPM 460V Fan Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 1.26
- Blower Type:
- Direct Drive
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 850
- RPM Range:
- 0-899
- UL Listed:
- No
- UPC:
- 688714218951
- Volts:
- 460V