This product requires certification to purchase.

12 in. CS 150# RF FLG T8 GATE Valve HW

YVI Valve

12 in. CS 150# RF FLG T8 GATE Valve HW

  • Fast #
  • Part #Y12GA1RWCB812
  • Item #10380419
  • Manufacturer Part #YVI-12GA1R-WCB-8
5 out of 5 Customer Rating
YVI Valve

12 in. CS 150# RF FLG T8 GATE Valve HW

  • Fast #
  • Part #Y12GA1RWCB812
  • Item #10380419
  • Manufacturer Part #YVI-12GA1R-WCB-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • API 624/ISO 15848-1 low fugitive emission compliant
  • Flexible wedge (NPS 2.5 and larger)
  • Seal welded seat rings
  • Gland eye bolt pins are welded on both ends
  • 26 in and larger items have hard faced wedge guides
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
14 in
Pressure Class
150#
Valve Size
12 in
Weight
641.5386 lb
Width
17-7/10 in
Characteristics & Features
Handle Material
Ductile Iron
Material
Chromium Steel, Carbon Steel, Ductile Iron, Graphite, Hafnium, Stainless Steel
Valve Body Material
Carbon Steel
Valve Bonnet Type
Bolted
Valve Disc Material
Chromium Steel
Valve Operator
Handwheel
Valve Seat Material
Hafnium
Valve Type
Gate Valve
Warranty & Product Information
API
API 600
ASME
ASME B16.34
ASTM
ASTM A-216, ASTM A-439 D2, ASTM A-105N, ASTM A-182 F6a, ASTM A-276 410, ASTM A-193 B7, ASTM A-194 2H
ISO
ISO 15848-1
Type
YVI12GA1RWCB8M12