4 in. 90 Degree Gas Vent Elbow
4 in. 90 Degree Gas Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Non-adjustable elbow
- Available in single wall or double wall
Specifications
- Diameter:
- 4 in
- Elbow Degree:
- 90°
- Material:
- Stainless Steel
- UL Listed:
- Yes