This product requires certification to purchase.

4 in. Stainless Steel 14 x 14 in. Roof Flashing

Z-Flex

4 in. Stainless Steel 14 x 14 in. Roof Flashing

  • Fast #
  • Part #Z2SVSSCSF04
  • Item #3769419
  • Manufacturer Part #2SVSSCSF04
3.6 out of 5 Customer Rating
Brand image
Z-Flex

4 in. Stainless Steel 14 x 14 in. Roof Flashing

  • Fast #
  • Part #Z2SVSSCSF04
  • Item #3769419
  • Manufacturer Part #2SVSSCSF04
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
12 in
Pipe Diameter
4 in
Roof Degree Pitch
0-5°
Roof Flashing Size
14 in x 14 in
Characteristics & Features
Color
Silver
Roof Flashing Material
Stainless Steel
Warranty & Product Information
UPC
663053019155