4 in. X 2 ft. Zvent Gas Vent Pipe
4 in. X 2 ft. Zvent Gas Vent Pipe
Product Details
Product Details
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Duct Size:
- 4 in
- Length:
- 24 in
- Material:
- Steel
- Vent Duct Shape:
- Round