This product requires certification to purchase.

3 in. Stainless Steel Drain Pipe Horizontal

Z-Flex

Z-Vent® 3 in. Stainless Steel Drain Pipe Horizontal

  • Fast #
  • Part #Z2SVEDWCF03
  • Item #1580686
  • Manufacturer Part #02SVEDWC03
4.1 out of 5 Customer Rating
Brand image
Z-Flex

Z-Vent® 3 in. Stainless Steel Drain Pipe Horizontal

  • Fast #
  • Part #Z2SVEDWCF03
  • Item #1580686
  • Manufacturer Part #02SVEDWC03
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Used to drain condensate on a horizontal run. Features 3/8" nipple size on drain
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Diameter - Inside 1
3 in
Duct Size
3 in
Characteristics & Features
Adjustable
No
Coating
Galvanized
Collection
Z-Vent®
Material
Stainless Steel
Vent Duct Shape
Round
Warranty & Product Information
UL Listed
UL 1738