This product requires certification to purchase.

3 in. X 6 in. Zvent Gas Vent Pipe

Z-Flex

Z-Vent® 3 in. X 6 in. Zvent Gas Vent Pipe

  • Fast #
  • Part #Z2SVEPWCF035
  • Item #1678341
  • Manufacturer Part #2SVEPWCF035
3.7 out of 5 Customer Rating
Brand image
Z-Flex

Z-Vent® 3 in. X 6 in. Zvent Gas Vent Pipe

  • Fast #
  • Part #Z2SVEPWCF035
  • Item #1678341
  • Manufacturer Part #2SVEPWCF035
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Gasketed connections
  • Fusion welded pipe seams
  • No sealant required, no cure time, or no call backs
  • Air tight seam, smooth finish, better fit
  • Metallic special gas vent single wall male end can be cut to length on sit saving time and money
  • Single and double wall, manufactured in diameters from 3" up to 24"
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Length
6 in
Characteristics & Features
Coating
Galvanized
Collection
Z-Vent®
Material
Stainless Steel
Vent Type
Gas Vent
Warranty & Product Information
UL Listed
UL 1738