This product requires certification to purchase.

1-Light LED Wall Sconce in Brushed Nickel

Z-Lite

Cooper 1-Light LED Wall Sconce in Brushed Nickel

  • Fast #
  • Part #Z10101SBNLED
  • Item #10379512
  • Manufacturer Part #1010-1S-BN-LED
4.3 out of 5 Customer Rating
Brand image
Z-Lite

Cooper 1-Light LED Wall Sconce in Brushed Nickel

  • Fast #
  • Part #Z10101SBNLED
  • Item #10379512
  • Manufacturer Part #1010-1S-BN-LED
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • An ode to Minimalism, the Cooper 18-inch dimmable LED vanity light boasts a streamlined profile that complements every style of powder room or master bath. A choice of 5CCT allows users to select an ideal color temperature with 90 CRI. The central medallion and end caps add traditional flair.
  • Constructed from aluminum
  • Integrated LED lighting
  • Capable of being dimmed
  • Can be mounted to provide up or down lighting
  • Rated for installation in damp locations
  • Title 20 and Title 24 compliant
  • ADA compliant
  • Covered by Z-Lite's 3 year limited manufacturer warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4 in
Height
16 in
Weight
2 lb
Width
4-3/4 in
Characteristics & Features
Collection
Cooper
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
5000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Art Deco
Material
Aluminum
Proposition 65
Warning: This product can expose you to chemicals, including lead which is know to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Lumens
1280
Lumens per Watt
16
Power Source
Electric
Volts
120V
Watts
16 W
Warranty & Product Information
ADA Compliant
Yes
Type
Z10101SBNLED
UPC
685659193923