This product requires certification to purchase.

5006 Series 36W 1-Light Outdoor Wall Sconce in Black

Z-Lite

Stylet 5006 Series 36W 1-Light Outdoor Wall Sconce in Black

  • Fast #
  • Part #Z500636BKLED
  • Item #10379884
  • Manufacturer Part #5006-36BK-LED
4.5 out of 5 Customer Rating
Brand image
Z-Lite

Stylet 5006 Series 36W 1-Light Outdoor Wall Sconce in Black

  • Fast #
  • Part #Z500636BKLED
  • Item #10379884
  • Manufacturer Part #5006-36BK-LED
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Homes of all sizes can enjoy beautiful exterior illumination with the Stylet family, available in five sizes (24, 36, 48, 60 and 70 inches high) and a universally flattering marine-grade finish that is protected by a 5-year warranty. It is equipped with dimmable, maintenance-free LED in a choice of five CCTs for selecting the user’s ideal white color to enhance any facade.
  • Constructed from aluminum
  • Marine grade material
  • Integrated LED lighting
  • Capable of being dimmed
  • ETL for wet locations
  • Title 20 compliant
  • Covered by Z-Lite's 3 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
3-3/4 in
Height
36 in
Width
4-3/4 in
Characteristics & Features
Collection
Stylet
Color Finish Category
Blacks
Color Finish Name
Sand Black
Color Temperature
5000
Dimmable
Yes
Glass Type
Colored
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Aluminum
Number of Lights
1
Proposition 65
Warning: This product can expose you to chemicals, including lead which is know to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov
Wall Sconce Type
Wall Washer
Electrical & Operational Information
Lumens
3400
Power Source
Electric
Volts
120V
Watts
18 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
Z500636BKLED
UPC
685659191073