This product requires certification to purchase.

8 in. x 8 in. x 6 in. Duct Side Takeoff with 1 in. Rise

Z & M Sheet Metal

8 in. x 8 in. x 6 in. Duct Side Takeoff with 1 in. Rise

  • Fast #
  • Part #Z321080806
  • Item #8328359
  • Manufacturer Part #321-080806
5 out of 5 Customer Rating
Brand image
Z & M Sheet Metal

8 in. x 8 in. x 6 in. Duct Side Takeoff with 1 in. Rise

  • Fast #
  • Part #Z321080806
  • Item #8328359
  • Manufacturer Part #321-080806
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Duct Round Takeoff
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Duct Size
6 in
Length
8 in
Width
8 in
Included Components
With Damper
No
Characteristics & Features
Coating
Galvanized
Material
Steel
Vent Duct Shape
Rectangular to Round
Warranty & Product Information
Product Type
Side Takeoff