This product requires certification to purchase.

9 in. Duct Round Takeoff Metal Round

Z & M Sheet Metal

9 in. Duct Round Takeoff Metal Round

  • Fast #
  • Part #Z041000930
  • Item #8288434
  • Manufacturer Part #041-000930
4.4 out of 5 Customer Rating
Brand image
Z & M Sheet Metal

9 in. Duct Round Takeoff Metal Round

  • Fast #
  • Part #Z041000930
  • Item #8288434
  • Manufacturer Part #041-000930
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Duct Round Takeoff Metal Round
  • Requires Certification
Dimensions & Measurements
Diameter
9 in
Duct Size
9 in
Included Components
With Damper
No
Characteristics & Features
Coating
Galvanized
Material
Steel
Vent Duct Shape
Rectangular to Round
Warranty & Product Information
Product Type
Top Takeoff