This product requires certification to purchase.

9 in. Duct Round Takeoff Steel Round

Z & M Sheet Metal

9 in. Duct Round Takeoff Steel Round

  • Fast #
  • Part #Z130000926
  • Item #8327927
  • Manufacturer Part #130-000926
5 out of 5 Customer Rating
Brand image
Z & M Sheet Metal

9 in. Duct Round Takeoff Steel Round

  • Fast #
  • Part #Z130000926
  • Item #8327927
  • Manufacturer Part #130-000926
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Duct Round Takeoff
  • Requires Certification
Dimensions & Measurements
Diameter
9 in
Duct Size
9 in
Gauge (metal)
26 ga
Length
3 in
Included Components
With Damper
No
Characteristics & Features
Coating
Galvanized
Material
Steel
Vent Duct Shape
Round
Warranty & Product Information
Product Type
Adhesive Takeoff