4 in. Aluminum Inline ZDE-chlorinator
4 in. Aluminum Inline ZDE-chlorinator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Diameter:
- 4 in
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Height:
- 7 in
- Length:
- 6-1/2 in
- Material:
- Aluminum
- NSF Certified:
- No
- Product Type:
- Dechlorinator
- UL Listed:
- No