This product requires certification to purchase.

Red and Black Professional 16" Tool Bag with Shoulder Strap and Multiple Pockets

Zenten America

Red and Black Professional 16" Tool Bag with Shoulder Strap and Multiple Pockets

  • Fast #
  • Part #Z18160
  • Item #10637515
  • Manufacturer Part #1816-0
4.3 out of 5 Customer Rating
Brand image
Zenten America

Red and Black Professional 16" Tool Bag with Shoulder Strap and Multiple Pockets

  • Fast #
  • Part #Z18160
  • Item #10637515
  • Manufacturer Part #1816-0
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Dense woven fabric for strength and durability
  • Reinforced plastic tub base
  • Multiple internal and external pockets
  • Adjustable shoulder strap
  • Unique pipe holding velcro strapping system
  • Tools shown in image are not included
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12 in
Height
12 in
Length
17 in
Size
17 in x 10 in x 12 in
Weight
3.2 lb
Width
10 in
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red, Black, Silver
Handle Material
Steel
Material
Fabric
Number of Compartments
22
Tool Storage Type
Bag
Work Load Limit
15 lb
Warranty & Product Information
Origin
Global
Type
Z18160
UL Listed
No