This product requires certification to purchase.

Self Locking Heavy Duty 10" Wrench with Jaw Capacity Up To 34mm

Zenten America

Self Locking Heavy Duty 10" Wrench with Jaw Capacity Up To 34mm

  • Fast #
  • Part #Z18101
  • Item #10336054
  • Manufacturer Part #1810-1
4.7 out of 5 Customer Rating
Brand image
Zenten America

Self Locking Heavy Duty 10" Wrench with Jaw Capacity Up To 34mm

  • Fast #
  • Part #Z18101
  • Item #10336054
  • Manufacturer Part #1810-1
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Handles locks in 10 different positions allowing access to difficult to reach fittings and unions
  • Aluminum handle for lightweight durability
  • CRV jaws for added strength and grip
  • Lifetime warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
5/8 in
Jaw Capacity (in)
1-3/4 in
Length
12 in
Weight
2.5 lb
Width
3 in
Characteristics & Features
Number of Tools Included
1
Warranty & Product Information
Type
Z18101