This product requires certification to purchase.

10 - 12 ft. Duct Cover Extension in Stainless Steel, AK78

Zephyr

10 - 12 ft. Duct Cover Extension in Stainless Steel, AK78

  • Fast #
  • Part #ZZ1C0178
  • Item #9844867
  • Manufacturer Part #Z1C-0178
4.3 out of 5 Customer Rating
Brand image
Zephyr

10 - 12 ft. Duct Cover Extension in Stainless Steel, AK78

  • Fast #
  • Part #ZZ1C0178
  • Item #9844867
  • Manufacturer Part #Z1C-0178
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with Zephyr Cypress model range hoods
  • Extension kit replaces standard duct covers
  • Includes taller upper and lower duct covers
  • Accommodates taller ceiling heights up to 12 ft ceilings
  • Kit includes everything you need to complete the duct cover installation
  • See Zephyr range hood specification sheet to ensure compatibility
  • Requires Certification

Documents

Dimensions & Measurements
Depth
12 in
Height
30 in
Width
27-1/4 in
Characteristics & Features
Brand Model Compatibility
AK7836CS, AK7842CS, AK7848CS, AK7854CS, DVL-E36ASSX, DVL-E42ASSX, Z1C-0178
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Warranty & Product Information
CEC Compliant
For Sale in CA
Product Type
Duct Cover
UPC
646328008979